FILTRETE HIGH PERFORMANCE AIR FILTER 2200 MPR EA00-4 16 IN X 20 IN X 1 IN 40.6 CM X 50.8 CM X 2.5 CM
FILTRETE HIGH PERFORMANCE AIR FILTER 2200 MPR EA00-4 16 IN X 20 IN X 1 IN 40.6 CM X 50.8 CM X 2.5 CM
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 228-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- #1 Recommended Brand* (*Filtrete Brand is the most recommended brand of HVAC Air Filters based on the US Filtrete Brand Health Tracker, Ipsos, June 2022)
Specifications
- Depth:
- 81/100 in
- Disposable:
- Yes
- Height:
- 19-11/16 in
- MERV Rating:
- 13
- Material:
- Plastic
- Material Type:
- Polypropylene
- Size:
- 16 in x 20 in x 1 in
- UPC:
- 051141901008
- Width:
- 16 in