This product requires certification to purchase.

FILTRETE HIGH PERFORMANCE AIR FILTER 2200 MPR EA03-4 20 IN X 25 IN X 1 IN 50.8 CM X 63.5 CM X 2.5 CM

Filtrete™

FILTRETE HIGH PERFORMANCE AIR FILTER 2200 MPR EA03-4 20 IN X 25 IN X 1 IN 50.8 CM X 63.5 CM X 2.5 CM

  • Fast #
  • Part #3M7100252646
  • Item #9929160
  • Manufacturer Part #7100252646
3.3 out of 5 Customer Rating
Brand image
Filtrete™

FILTRETE HIGH PERFORMANCE AIR FILTER 2200 MPR EA03-4 20 IN X 25 IN X 1 IN 50.8 CM X 63.5 CM X 2.5 CM

  • Fast #
  • Part #3M7100252646
  • Item #9929160
  • Manufacturer Part #7100252646
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 128
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • #1 Recommended Brand* (*Filtrete Brand is the most recommended brand of HVAC Air Filters based on the US Filtrete Brand Health Tracker, Ipsos, June 2022)
  • Requires Certification

Specifications

Depth:
81/100 in
Disposable:
Yes
Height:
24-81/100 in
MERV Rating:
13
Material:
Plastic
Material Type:
Polypropylene
Size:
20 in x 25 in x 1 in
UPC:
051141901213
Width:
20 in