This product requires certification to purchase.

FILTRETE PREMIUM ALLERGEN BACTERIA & VIRUS AIR FILTER 1900 MPR UA21-4 18 IN X 24 IN X 1 IN 457 CM X 609 CM X 25 CM

Filtrete™

FILTRETE PREMIUM ALLERGEN BACTERIA & VIRUS AIR FILTER 1900 MPR UA21-4 18 IN X 24 IN X 1 IN 457 CM X 609 CM X 25 CM

  • Fast #
  • Part #3M7100189216
  • Item #9929122
  • Manufacturer Part #7100189216
4.1 out of 5 Customer Rating
Brand image
Filtrete™

FILTRETE PREMIUM ALLERGEN BACTERIA & VIRUS AIR FILTER 1900 MPR UA21-4 18 IN X 24 IN X 1 IN 457 CM X 609 CM X 25 CM

  • Fast #
  • Part #3M7100189216
  • Item #9929122
  • Manufacturer Part #7100189216
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 184
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Altamonte Springs, FL
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Outperforms Fiberglass, Washable And Non-Electrostatic 3-Month Pleated 1 In. Home Air Filters For Your Furnace, Air Conditioner Or Hvac System
  • Requires Certification

Specifications

Depth:
39/50 in
Disposable:
Yes
Height:
23-81/100 in
MERV Rating:
13
Material:
Plastic
Material Type:
Polypropylene
Size:
18 in x 24 in x 1 in
UPC:
051111024126
Width:
18 in