This product requires certification to purchase.

FILTRETE PREMIUM ALLERGEN & HOME POLLUTANTS AIR FILTER 2200 MPR EA22-4 20 IN X 30 IN X 1 IN 50.8 CM X 76.2 CM X 2.5 CM

Filtrete™

FILTRETE PREMIUM ALLERGEN & HOME POLLUTANTS AIR FILTER 2200 MPR EA22-4 20 IN X 30 IN X 1 IN 50.8 CM X 76.2 CM X 2.5 CM

  • Fast #
  • Part #3M7100189213
  • Item #9929121
  • Manufacturer Part #7100189213
4 out of 5 Customer Rating
Brand image
Filtrete™

FILTRETE PREMIUM ALLERGEN & HOME POLLUTANTS AIR FILTER 2200 MPR EA22-4 20 IN X 30 IN X 1 IN 50.8 CM X 76.2 CM X 2.5 CM

  • Fast #
  • Part #3M7100189213
  • Item #9929121
  • Manufacturer Part #7100189213
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 96
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • #1 Recommended Brand* (*Filtrete Brand is the most recommended brand of HVAC Air Filters based on the US Filtrete Brand Health Tracker, Ipsos, June 2022)
  • Requires Certification

Specifications

Depth:
81/100 in
Disposable:
Yes
Height:
19-81/100 in
MERV Rating:
13
Material:
Plastic
Material Type:
Polypropylene
Size:
20 in x 30 in x 1 in
UPC:
051141901305
Width:
20 in