FILTRETE ULTRA ALLERGEN REDUCTION DEEP PLEAT FILTER NDP03-4IN-4 20 IN X 25 IN X 4 IN 50.3 CM X 62.2 CM X 10.6 CM
FILTRETE ULTRA ALLERGEN REDUCTION DEEP PLEAT FILTER NDP03-4IN-4 20 IN X 25 IN X 4 IN 50.3 CM X 62.2 CM X 10.6 CM
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 32-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Actual filter size is: 19.875 in x 24.625 in x 4.31 in
Specifications
- Depth:
- 4-31/100 in
- Disposable:
- Yes
- Height:
- 24-63/100 in
- MERV Rating:
- 12
- Material:
- Plastic
- Material Type:
- Polypropylene
- Size:
- 20 in x 25 in x 4 in
- UPC:
- 051111024454
- Width:
- 20 in