FILTRETE ULTRA ALLERGEN REDUCTION DEEP PLEAT FILTER NDP03-5IN-2 20 IN X 25 IN X 5 IN 50.8 CM X 63.5 CM X 12.7 CM
FILTRETE ULTRA ALLERGEN REDUCTION DEEP PLEAT FILTER NDP03-5IN-2 20 IN X 25 IN X 5 IN 50.8 CM X 63.5 CM X 12.7 CM
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2 Pallet: 24-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Actual filter size is: 15.75 in x 24.125 in x 4.875 in
Specifications
- Depth:
- 4-3/4 in
- Disposable:
- Yes
- Height:
- 24-13/100 in
- MERV Rating:
- 12
- Material:
- Plastic
- Material Type:
- Polypropylene
- Size:
- 20 in x 25 in x 5 in
- UPC:
- 051141981949
- Width:
- 20 in