18x55 ft siltsoxx w/ stks
SiltSoxx™ 18x55 ft siltsoxx w/ stks
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Our siltsoxx original strength mesh is the most widely recognized and used product in the industry
- Siltsoxx by filtrexx is the quickest, easiest and most cost effective solution for sediment control
- Easily installed for a variety of construction applications, SiltSoxx reduces the labor cost required for installation and maintenance, while delivering optimal performance
- Siltsoxx is prefilled with certified filtermedia, ready to ship and easy to install
- 2 in x 2 in x 36 in stake size
- Made in USA
Specifications
- Collection:
- SiltSoxx™
- Color Finish Name:
- Green
- Diameter - Inside 1:
- 18 in
- Length:
- 55 ft
- Material:
- Plastic
- Material Type:
- Polypropylene
- Width:
- 18 ft