Shoring Plywood 14-Ply Arctic White Birch 4 ft x 8 ft x 3/4 in
Fin Form Shoring Plywood 14-Ply Arctic White Birch 4 ft x 8 ft x 3/4 in
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Hard, smooth Birch face veneers with Phenolic resin thermally fused into both panel sides
- All inner piles are solid Birch, for the strongest and most durable plywood forming panel available
- This plywood is not intended as a structural member, but only for preventing of local raveling between shores
- Finland Form® (a.k.a. Fin Form) is compliant with OSHA regulations concerning plywood in trench shoring
- The industry standard by which other form panels are judged ensuring the utmost in strength, long life while being extremely durable
- True 3/4" 14-Ply Artic White Birch
- Measures 4' x 8' at 110 lbs
- DOT Oversized - Freight Charges May Apply
Documents
Specifications
- Collection:
- Fin Form
- Height:
- 3/4 in
- Length:
- 8 ft
- Material:
- Birch
- Weight:
- 110 lb
- Width:
- 4 ft