Scraper Mat in Black
Finger-Tip® Scraper Mat in Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Scrapes dirt and moisture from shoes
- Beveled edges reduce tripping hazard
- Economical mat works great with medium traffic
- Easy to clean and maintain
Specifications
- ADA Compliant:
- No
- Collection:
- Finger-Tip®
- Color Finish Name:
- Black
- Length:
- 32 in
- Material:
- Rubber
- Product Type:
- Scraper Mat
- Width:
- 24 in