This product requires certification to purchase.

1/2 hp PVDF, EPDM and PTFE Magnetic Drive Centrifugal Sealless Pump

Finish Thompson

1/2 hp PVDF, EPDM and PTFE Magnetic Drive Centrifugal Sealless Pump

  • Fast #
  • Part #FDB6PEM227
  • Item #5093845
  • Manufacturer Part #DB6P-E-M227
4.1 out of 5 Customer Rating
Brand image
Finish Thompson

1/2 hp PVDF, EPDM and PTFE Magnetic Drive Centrifugal Sealless Pump

  • Fast #
  • Part #FDB6PEM227
  • Item #5093845
  • Manufacturer Part #DB6P-E-M227
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Magnetic drive/seal-less pump for chemical transfer
  • No seals to wear out or be attacked by the chemical you are pumping.
  • All models require flooded suction
  • Flows to 130 GPM
  • PVDF Housing & Impeller, Teflon Bushing, EPDM Elastomers
  • Designed specifically for Sodium Hydroxide 50% or less
  • TEFC Motors are standard
  • Requires Certification

Documents


Specifications

Discharge:
1 in
End Connection 1:
FNPT
End Connection 2:
MNPT
End Connections:
FNPT x MNPT
Flow Rate:
40 gpm
Height:
8-5/16 in
Horsepower:
1/2 hp
Impeller:
PVDF
Material:
Plastic, Rubber
Material Type:
PVDF, EPDM, PTFE
Maximum Feet of Head:
33
Power Source:
AC
Pump Application:
Hydrostatic Testing
Pump Body Material:
Bronze
Pump Motor Type:
TEFC
Pump Phase:
3
RPM:
3450
UL Listed:
No
Volts:
460V
Width:
7-1/2 in