27 in. Sealless Drum Pump with 316 Stainless Steel Tube and ETFE Impeller for CFTM3X Hazardous Sealless Drum Pump System
27 in. Sealless Drum Pump with 316 Stainless Steel Tube and ETFE Impeller for CFTM3X Hazardous Sealless Drum Pump System
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- USA designed and manufactured
- Rated for class 1, division 1 and group D when used with CFTM3X motor
- Pumps tubes and Motors are sold separately
Specifications
- Brand Model Compatibility:
- CFTM3X Hazardous Drum Pump System
- Discharge:
- 1 in
- Flow Rate:
- 40 gpm
- Impeller:
- ETFE
- Length:
- 27 in
- Material:
- Stainless Steel
- Material Type:
- 316
- Power Source:
- Electric
- Pump Application:
- Self-priming
- Pump Body Material:
- Cast Iron
- UL Listed:
- No
- Width:
- 2 in