3/4 hp PVDF, EPDM and PTFE Magnetic Drive Centrifugal Pump
3/4 hp PVDF, EPDM and PTFE Magnetic Drive Centrifugal Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Magnetic drive/seal-less pump for chemical transfer
- No seals to wear out or be attacked by the chemical you are pumping.
- All models require flooded suction
- Flows to 130 GPM
- PVDF Housing & Impeller, Teflon Bushing, EPDM Elastomers
- Designed specifically for Sodium Hydroxide 50% or less
- TEFC Motors are standard
Documents
Specifications
- Discharge:
- 1 in
- End Connection 1:
- FNPT
- End Connection 2:
- MNPT
- End Connections:
- FNPT x MNPT
- Flow Rate:
- 61 gpm
- Height:
- 8-5/16 in
- Horsepower:
- 3/4 hp
- Impeller:
- PVDF
- Material:
- Plastic, Rubber
- Material Type:
- PVDF, EPDM, PTFE
- Maximum Feet of Head:
- 45
- Power Source:
- AC
- Pump Application:
- Self-priming
- Pump Motor Type:
- TEFC
- Pump Phase:
- 3
- RPM:
- 3450
- UL Listed:
- No
- Volts:
- 460V
- Width:
- 7-1/2 in