This product requires certification to purchase.

3/4 hp PVDF, EPDM and PTFE Magnetic Drive Centrifugal Sealless Pump

Finish Thompson

3/4 hp PVDF, EPDM and PTFE Magnetic Drive Centrifugal Sealless Pump

  • Fast #
  • Part #FDB7PE8PM205
  • Item #5091595
  • Manufacturer Part #DB7P-E-8P-M205
4.1 out of 5 Customer Rating
Brand image
Finish Thompson

3/4 hp PVDF, EPDM and PTFE Magnetic Drive Centrifugal Sealless Pump

  • Fast #
  • Part #FDB7PE8PM205
  • Item #5091595
  • Manufacturer Part #DB7P-E-8P-M205
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Magnetic drive/seal-less pump for chemical transfer
  • No seals to wear out or be attacked by the chemical you are pumping.
  • All models require flooded suction
  • Flows to 130 GPM
  • PVDF Housing & Impeller, Teflon Bushing, EPDM Elastomers
  • Designed specifically for Sodium Hydroxide 50% or less
  • TEFC Motors are standard
  • Requires Certification

Documents

Dimensions & Measurements
Discharge
1-1/2 in
End Connection 1
FNPT
End Connection 2
MNPT
End Connections
FNPT x MNPT
Flow Rate
69 gpm
Height
8-5/16 in
Maximum Feet of Head
34
Width
7-1/2 in
Characteristics & Features
Impeller
PVDF
Material
Plastic, Rubber
Material Type
PVDF, EPDM, PTFE
Pump Motor Type
TEFC
Pump Phase
3
Electrical & Operational Information
Horsepower
3/4 hp
Power Source
AC
RPM
3450
Volts
460V
Warranty & Product Information
Pump Application
Self-priming
UL Listed
No