40 in. Sealless Drum Pump with 316 Stainless Steel Tube and ETFE Impeller for CFTM3X Hazardous Sealless Drum Pump System
40 in. Sealless Drum Pump with 316 Stainless Steel Tube and ETFE Impeller for CFTM3X Hazardous Sealless Drum Pump System
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- USA designed and manufactured
- Rated for class 1, division 1 and group D when used with CFTM3X motor
- Pumps tubes and motors are sold separately
Specifications
- Brand Model Compatibility:
- CFTM3X
- Discharge:
- 1 in
- Flow Rate:
- 40 gpm
- Impeller:
- ETFE
- Length:
- 40 in
- Material:
- Plastic
- Material Type:
- 316
- Maximum Feet of Head:
- 80
- Power Source:
- Electric
- Pump Application:
- Chemical Transfer
- Pump Body Material:
- Polypropylene
- UL Listed:
- No
- UPC:
- 638845478298
- Width:
- 2 in