This product requires certification to purchase.

48 in. Sealless Drum Pump with 316 Stainless Steel Tube and ETFE Impeller for CFTM3X Hazardous Sealless Drum Pump System

Finish Thompson

48 in. Sealless Drum Pump with 316 Stainless Steel Tube and ETFE Impeller for CFTM3X Hazardous Sealless Drum Pump System

  • Fast #
  • Part #FDPFS007
  • Item #5090807
  • Manufacturer Part #DPFS007
5 out of 5 Customer Rating
Brand image
Finish Thompson

48 in. Sealless Drum Pump with 316 Stainless Steel Tube and ETFE Impeller for CFTM3X Hazardous Sealless Drum Pump System

  • Fast #
  • Part #FDPFS007
  • Item #5090807
  • Manufacturer Part #DPFS007
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Abington, PA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • USA designed and manufactured
  • Rated for class 1, division 1 and group D when used with CFTM3X motor
  • Pumps tubes and Motors are sold separately
  • Requires Certification

Specifications

Brand Model Compatibility:
CFTM3X Hazardous Drum Pump System
Discharge:
1 in
Flow Rate:
40 gpm
Impeller:
ETFE
Length:
48 in
Material:
Stainless Steel
Material Type:
316
Power Source:
Electric
Pump Application:
Self-priming
UL Listed:
No
Width:
2 in