This product requires certification to purchase.

72 in. Sealless Drum Pump with Polypropylene Tube and PVDF Impeller

Finish Thompson

72 in. Sealless Drum Pump with Polypropylene Tube and PVDF Impeller

  • Fast #
  • Part #FDPFP034
  • Item #5091496
  • Manufacturer Part #DPFP034
4.1 out of 5 Customer Rating
Brand image
Finish Thompson

72 in. Sealless Drum Pump with Polypropylene Tube and PVDF Impeller

  • Fast #
  • Part #FDPFP034
  • Item #5091496
  • Manufacturer Part #DPFP034
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • USA designed and manufactured
  • These drum pumps are lightweight and fully portable
  • Inconel shaft
  • Polypropylene pump tube and impeller
  • Ideal for corrosive chemicals
  • Fluoride, Ferric Chloride and Sodium Bisulfate
  • Pumps tubes and Motors are sold separately
  • Requires Certification

Specifications

Discharge:
1 in
Flow Rate:
40 gpm
Impeller:
PVDF
Length:
72 in
Material:
Plastic
Material Type:
Polypropylene
Power Source:
Electric
Pump Application:
Self-priming
UL Listed:
No
UPC:
638845478250
Width:
2 in