1-1/2 x 100 ft. Hose Rack Assembly
1-1/2 x 100 ft. Hose Rack Assembly
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Assemblies permit one man operation and provide immediate means of fire control
Specifications
- Depth:
- 4-1/8
- Fitting Size 1:
- 1-1/2
- Fitting Sizes:
- 1-1/2 in
- Flow Rate:
- 100 gpm
- Height:
- 25
- Length:
- 20-1/16
- Material:
- Brass
- UL Listed:
- Yes
- Width:
- 19-3/4