Cold Rolled Steel and Glass Valve Cabinet
1700 Series Cold Rolled Steel and Glass Valve Cabinet
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Documents
Specifications
- Collection:
- 1700 Series
- FM Approved:
- No
- Height:
- 21-3/8 in
- Material:
- Cold Rolled Steel, Glass
- Product Type:
- Valve Cabinet
- UL Listed:
- No
- Width:
- 21-3/8 in