This product requires certification to purchase.

3 x 3 in. FNST x FNPT Swivel Adapter in Polished Brass

Fire-End & Croker

3 x 3 in. FNST x FNPT Swivel Adapter in Polished Brass

  • Fast #
  • Part #F6706PB01
  • Item #4504629
  • Manufacturer Part #6706PB
3.7 out of 5 Customer Rating
Brand image
Fire-End & Croker

3 x 3 in. FNST x FNPT Swivel Adapter in Polished Brass

  • Fast #
  • Part #F6706PB01
  • Item #4504629
  • Manufacturer Part #6706PB
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
FNST
End Connection 2:
FNPT
End Connections:
FNST x FNPT
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in x 3 in
Material:
Brass