This product requires certification to purchase.

4 x 4 in. Storz Large Diameter Fire Department Connection

Fire-End & Croker

4 x 4 in. Storz Large Diameter Fire Department Connection

  • Fast #
  • Part #F6350
  • Item #3303134
  • Manufacturer Part #6350
5 out of 5 Customer Rating
Brand image
Fire-End & Croker

4 x 4 in. Storz Large Diameter Fire Department Connection

  • Fast #
  • Part #F6350
  • Item #3303134
  • Manufacturer Part #6350
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Fire Protection
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in x 4 in
Material:
Aluminum
Product Type:
Fire Department Connection
UL Listed:
No