4 x 5 in. Aluminum Straight Storz Connection
4 x 5 in. Aluminum Straight Storz Connection
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- FM Approved:
- Yes
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 5 in
- Fitting Sizes:
- 4 in x 5 in
- Material:
- Aluminum
- UL Listed:
- Yes