1-1/2 in. FNST Cap and Chain
5660-5770 Series 1-1/2 in. FNST Cap and Chain
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Application:
- Hydrants, Valves
- Collection:
- 5660-5770 Series
- End Connection 1:
- FNST
- End Connections:
- FNST
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Material:
- Cast Brass
- NSF Certified:
- No
- Product Type:
- Cap, Chain
- UL Listed:
- No
- Weight:
- 1 lb