This product requires certification to purchase.

Hand Wheel Valve Replacement Handle for 5035, 5045, 5135, 5140, 5066 and 5070

Fire-End & Croker

5800 Series Hand Wheel Valve Replacement Handle for 5035, 5045, 5135, 5140, 5066 and 5070

  • Fast #
  • Part #F5806
  • Item #4433004
  • Manufacturer Part #5806
3.5 out of 5 Customer Rating
Brand image
Fire-End & Croker

5800 Series Hand Wheel Valve Replacement Handle for 5035, 5045, 5135, 5140, 5066 and 5070

  • Fast #
  • Part #F5806
  • Item #4433004
  • Manufacturer Part #5806
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Diameter
5 in
Valve Size
2-1/2 in
Weight
0.25 lb
Characteristics & Features
Brand Model Compatibility
5035, 5045, 5135, 5140, 5066 and 5070
Collection
5800 Series
Color Finish Name
Red
Handle Type
Hand Wheel
Warranty & Product Information
FM Approved
No
GSA Approved
No
NSF Certified
No
UL Listed
No