This product requires certification to purchase.

2-1/2 in. MNST Chain and Plug

Fire-End & Croker

6700 Series 2-1/2 in. MNST Chain and Plug

  • Fast #
  • Part #F6747PB
  • Item #3612910
  • Manufacturer Part #6747-PB
4.9 out of 5 Customer Rating
Brand image
Fire-End & Croker

6700 Series 2-1/2 in. MNST Chain and Plug

  • Fast #
  • Part #F6747PB
  • Item #3612910
  • Manufacturer Part #6747-PB
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
6700 Series
Color Finish Name:
Polished Brass
End Connection 1:
MNST
End Connections:
MNST
FM Approved:
No
Fitting Size 1:
2-1/2
Fitting Sizes:
2-1/2 in
Material:
Cast Brass
NSF Certified:
No
Product Type:
Chain, Plug
UL Listed:
No