3 in. Brass Auto Spkr. Escutcheon Plate
6750 Series 3 in. Brass Auto Spkr. Escutcheon Plate
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Fire Protection
- Collection:
- 6750 Series
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Rough Brass
- Diameter:
- 7-5/8 in
- FM Approved:
- No
- Fitting Size 1:
- 3 in
- Fitting Sizes:
- 3 in
- Lettering:
- Auto Spkr.
- Material:
- Brass
- NSF Certified:
- No
- Product Type:
- Escutcheon Plate
- UL Listed:
- No