6 in. Escutcheon Plate
6750 Series 6 in. Escutcheon Plate
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Application:
- Fire Protection
- Collection:
- 6750 Series
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Rough Brass
- Diameter:
- 11-7/8 in
- FM Approved:
- No
- Fitting Size 1:
- 6 in
- Fitting Sizes:
- 6 in
- Material:
- Brass
- Product Type:
- Escutcheon Plate
- UL Listed:
- No