Female NST 1-1/2 in. Cap with Chain in Polished Brass
Female NST 1-1/2 in. Cap with Chain in Polished Brass
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Documents
Specifications
- Color Finish Name:
- Polished Brass
- End Connection 1:
- FNST
- End Connections:
- FNST
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2
- Fitting Sizes:
- 1-1/2 in
- Material:
- Brass
- NSF Certified:
- No
- Product Type:
- Cap with Chain
- UL Listed:
- No
- Weight:
- 1