This product requires certification to purchase.

4 x 2-1/2 x 2-1/2 in. Wall Hydrant

Fire-End & Croker

Figure 6625 4 x 2-1/2 x 2-1/2 in. Wall Hydrant

  • Fast #
  • Part #F6625
  • Item #4900979
  • Manufacturer Part #6625
5 out of 5 Customer Rating
Brand image
Fire-End & Croker

Figure 6625 4 x 2-1/2 x 2-1/2 in. Wall Hydrant

  • Fast #
  • Part #F6625
  • Item #4900979
  • Manufacturer Part #6625
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Requires Certification

Documents


Specifications

BAA Compliant:
No
Collection:
Figure 6625
Depth:
2-1/2
FM Approved:
No
IAPMO Listed:
No
Length:
2-1/2
Material:
Cast Brass
NSF Certified:
No
UL Listed:
No
Valve Size:
4 in x 2-1/2 in x 2-1/2 in
Width:
4