2-1/2 in. Raleigh Threaded Cast Brass Cap with Chain
Figure No. 5713 2-1/2 in. Raleigh Threaded Cast Brass Cap with Chain
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Fire Protection
- Collection:
- Figure No. 5713
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Rough Brass
- End Connection 1:
- Raleigh Threaded
- End Connections:
- Raleigh Threaded
- FM Approved:
- No
- Fitting Size 1:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Material:
- Cast Brass
- Product Type:
- Cap, Chain
- UL Listed:
- No