This product requires certification to purchase.

2-1/2 in. Female Charlottesville Threaded x Male Charlottesville Threaded Cast Brass Angle Hose Valve

Fire-End & Croker

Figure No. 5035 2-1/2 in. Female Charlottesville Threaded x Male Charlottesville Threaded Cast Brass Angle Hose Valve

  • Fast #
  • Part #F5035CB43G
  • Item #5119676
  • Manufacturer Part #5035CB43G
5 out of 5 Customer Rating
Brand image
Fire-End & Croker

Figure No. 5035 2-1/2 in. Female Charlottesville Threaded x Male Charlottesville Threaded Cast Brass Angle Hose Valve

  • Fast #
  • Part #F5035CB43G
  • Item #5119676
  • Manufacturer Part #5035CB43G
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Fire Protection
Collection:
Figure No. 5035
Color Finish Category:
Brass Tones
Color Finish Name:
Rough Brass
End Connection 1:
Female Charlottesville Threaded
End Connection 2:
Male Charlottesville Threaded
End Connections:
Female Charlottesville Threaded x Male Charlottesville Threaded
FM Approved:
No
Height:
10-9/16
Material:
Cast Brass
Pressure Class:
300#
Product Type:
Angle Hose Valve
UL Listed:
Yes
Valve Size:
2-1/2 in