2-1/2 in. FNPT x MNST Cast Brass Angle Hose Valve
Figure No. 5035 2-1/2 in. FNPT x MNST Cast Brass Angle Hose Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Application:
- Fire Protection
- Collection:
- Figure No. 5035
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- FNPT
- End Connection 2:
- MNST
- End Connections:
- FNPT x MNST
- FM Approved:
- No
- Height:
- 10-9/16 in
- Material:
- Cast Brass
- Pressure Class:
- 300#
- Product Type:
- Angle Hose Valve
- UL Listed:
- Yes
- Valve Size:
- 2-1/2 in