2-1/2 in. Cast Brass Flush Mount Inlet
Figure No. 6341 2-1/2 in. Cast Brass Flush Mount Inlet
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Provides unobstructed water supply
- Flush round design enhances appearance and provides unobstructed passage
Specifications
- Application:
- Fire Protection
- Collection:
- Figure No. 6341
- End Connection 1:
- Female
- End Connection 2:
- Female
- End Connections:
- Female
- FM Approved:
- No
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Flow Rate:
- 250 gpm
- Material:
- Cast Brass
- NSF Certified:
- No
- Product Type:
- Inlet
- UL Listed:
- No