3 in. Cast Brass Flush Mount Inlet
Figure No. 6343 3 in. Cast Brass Flush Mount Inlet
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Fire Protection
- Collection:
- Figure No. 6343
- End Connection 1:
- Female
- End Connection 2:
- Female
- End Connections:
- Female
- FM Approved:
- No
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Flow Rate:
- 250 gpm
- Installation Type:
- Flush Mount
- Material:
- Cast Brass
- NSF Certified:
- No
- Product Type:
- Inlet
- UL Listed:
- No