4 x 3 x 3 in. FNYFD Cast Brass Double Clapper Inlet
Figure No. 6413 4 x 3 x 3 in. FNYFD Cast Brass Double Clapper Inlet
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Application:
- Water Supply, Fire Protection
- Collection:
- Figure No. 6413
- End Connection 1:
- FNYFD
- End Connection 2:
- FNYFD
- End Connection 3:
- FNYFD
- End Connections:
- FNYFD
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 3 in
- Fitting Size 3:
- 3 in
- Fitting Sizes:
- 4 in x 3 in x 3 in
- Flow Rate:
- 500 gpm
- Height:
- 10 in
- Material:
- Cast Brass
- NSF Certified:
- No
- Product Type:
- Inlet, Double Clapper
- UL Listed:
- Yes
- Weight:
- 20 lb
- Width:
- 12-1/2 in