6 x 2-1/2 x 2-1/2 in. FNST Cast Brass 90 Degree Double Clapper Inlet
Figure No. 6422 6 x 2-1/2 x 2-1/2 in. FNST Cast Brass 90 Degree Double Clapper Inlet
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Application:
- Water Supply, Fire Protection
- Collection:
- Figure No. 6422
- End Connection 1:
- FNST
- End Connection 2:
- FNST
- End Connection 3:
- FNST
- End Connections:
- FNST
- FM Approved:
- No
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Size 3:
- 2-1/2 in
- Fitting Sizes:
- 6 in x 2-1/2 in x 2-1/2 in
- Flow Rate:
- 500 gpm
- Length:
- 10-1/8 in
- Material:
- Cast Brass
- NSF Certified:
- No
- Product Type:
- Inlet, Double Clapper
- UL Listed:
- Yes
- Width:
- 12-1/2 in