6 x 5 in. FNPT x Storz Cast Brass Inlet
Model 6354 6 x 5 in. FNPT x Storz Cast Brass Inlet
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Fire Protection
- Collection:
- Model 6354
- Elbow Degree:
- 30 DD
- End Connection 1:
- FNPT
- End Connection 2:
- Storz
- End Connections:
- FNPT x Storz
- FM Approved:
- No
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 5 in
- Fitting Sizes:
- 6 in x 5 in
- Material:
- Cast Brass
- NSF Certified:
- No
- Pressure - High:
- 250
- Product Type:
- Auxiliary Inlet
- UL Listed:
- No
- Valve Operator:
- Locking Lever Handle
- Weight:
- 19 lb