Hard-Wired Firex Smoke Alarm with 10-Year Backup Battery
Firex Hard-Wired Firex Smoke Alarm with 10-Year Backup Battery
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 648-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Worry-Free 10-Year Backup Battery: No battery changes for 10 years. Avoids inconvenient battery replacements and saves up to $40 over the life of the device.
- Interconnected Alarms: When one alarm sounds, they all sound, so you never miss an emergency and can get out faster.
- Self-testing Alarms: For added assurance, internal components ensure alarm is always operating as expected.
- Simple Installation: Easy install with included twist-and-click mounting bracket.
- End-of-life Notifications: This alarm beeps to remind you it’s time to replace it 10 years after it is powered
Documents
Specifications
- Battery Type:
- Lithium
- Collection:
- Firex
- Color Finish Name:
- White
- Decibel Rating (dB):
- 85 db
- Depth:
- 1-22/25 in
- Diameter:
- 5 in
- Height:
- 5 in
- Length:
- 5 in
- Material:
- Plastic
- Power Source:
- Battery
- Product Type:
- Smoke Alarm
- Size:
- 5 in
- Temperature Range:
- 40 to 100 Deg F
- Temperature Rating:
- 100
- UL Listed:
- Yes
- Volts:
- 120V
- Weight:
- 0.587 lb
- Width:
- 5 in