Voice Hardwired Smoke and Carbon Monoxide Alarm with 10-Year Backup Battery Pack
Firex Voice Hardwired Smoke and Carbon Monoxide Alarm with 10-Year Backup Battery Pack
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 648-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Double the Detection: Alerts you to both smoke & carbon monoxide (CO) using a single, cost-effective device.
- Worry-Free 10-Year Backup Battery: No battery changes for 10 years. Avoids inconvenient battery replacements and saves up to $40 over the life of the device.
- Voice Alerts: Crystal-clear voice alerts tell you exactly why your alarm is sounding so you can react quickly.
- Interconnected Alarms: When one alarm sounds, they all sound, so you never miss an emergency and can get out faster.
- Self-testing Alarms: For added assurance, internal components ensure alarm is always operating as expected.
- Simple Installation: Easy install with included twist-and-click mounting bracket.
Documents
Specifications
- Application:
- Residential
- Battery Type:
- Alkaline
- Collection:
- Firex
- Color Finish Name:
- White
- Depth:
- 1-22/25 in
- Diameter:
- 5 in
- Height:
- 5 in
- Installation Type:
- Ceiling Mount, Wall Mount
- Length:
- 5 in
- Material:
- Plastic
- Power Source:
- Battery
- Temperature Rating:
- 100
- UL Listed:
- UL 217/UL 2034
- Volts:
- 120V
- Width:
- 5 in