This product requires certification to purchase.

First Aid Kit with Dividers (63 Piece)

First Aid Only

First Aid Kit with Dividers (63 Piece)

  • Fast #
  • Part #F222U
  • Item #7315227
  • Manufacturer Part #222-U
3.4 out of 5 Customer Rating
Brand image
First Aid Only

First Aid Kit with Dividers (63 Piece)

  • Fast #
  • Part #F222U
  • Item #7315227
  • Manufacturer Part #222-U
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Ten person, 62-piece bulk kit
  • Indoor plastic case with plastic dividers
  • Outdoor plastic case with gasket to prevent moisture intrusion
  • Meets federal OSHA requirements 1910.151b
  • Easy-to-carry handle or wall mountable for quick access in an emergency
  • Not made with natural rubber latex
  • Requires Certification

Documents


Specifications

Height:
8 in
Length:
9 in
Material:
Plastic
Number of Pieces:
63 Piece
Size:
10 person
UPC:
092265222983
Width:
2-1/2 in