Carbon Monoxide Photoelectric Smoke Detector Combo Alarm with Voice
This product has been replaced by
Manufacturer Part #1046781
Carbon Monoxide Photoelectric Smoke Detector Combo Alarm with Voice
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Voice alarm with programmable location (up to eleven locations)
- Single button test/silence
- Two silence features: low-battery chirp for up to eight hours or temporarily silence an unwanted nuisance alarm
- Optipath 360 Technology™ - patented technology provides 360 degrees of direct access to the smoke sensor
- Perfect mount - allows for easy alignment of alarm
- Spread spectrum horn tone - lower and varying frequency makes it easier for the elderly with normal aged related hearing loss to hear the horn
- Easy installation and maintenance
- Seven year limited warranty
Specifications
- ADA Compliant:
- No
- Battery Size:
- AA
- Color Finish Name:
- White
- Depth:
- 6 in
- Diameter:
- 5 in
- Height:
- 5-13/100 in
- Length:
- 5-13/100 in
- Power Source:
- Electric
- Product Type:
- Combination Smoke and Monoxide Detector
- UL Listed:
- Yes
- UPC:
- 029054002297
- Volts:
- 120V
- Weight:
- .74 lb
- Width:
- 2-19/50 in