VX3 HD Outdoor Camera
VX3 HD Outdoor Camera
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 16 Pallet: 320-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Advanced Event Detection: Detects people, packages, vehicles, and animals, reducing unnecessary notifications and interruptions
- High-Resolution 2MP Camera with WDR: Provides vibrant, detailed video for live and recorded video
- 2-Way Interactive Audio: Greet visitors or warn intruders
- Compact, Modern Design with Optional Backbox: Sleek modern design with an optional backbox for stowing cables out of the way
- Dual Connectivity: Dual-band 2.4GHz and 5GHz Wi-Fi and/or Ethernet connectivity provides flexibility and range performance while simplifying the installation
- Dual Power Options: PoE and 12VDC – ensuring continuous operation, even in the face of power fluctuations
- Built-in Deterrence with LED Spotlight and Siren: Warn intruders from any location
- See Crisp Color Video, Day or Night: Wide angle views, IR night vision, and color night vision for complete awareness any time of day
- Extreme Temperature Resilience: Operates in temperatures ranging from -40°F to 122°F (-40°C to 50°C), ensuring reliable performance in any climate
- Resideo Total Connect 2.0 App for Homeowners: Stay connected with HD video viewing and advanced event detection, including a complete feature set for the connected home with built-in tutorials
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 5-1/25 in
- Indoor Outdoor:
- Outdoor
- Length:
- 3-8/25 in
- Maximum Temperature:
- 122
- Smart Home Enabled:
- No
- UPC:
- 194160011768
- Width:
- 3-8/25 in