1/3 hp 920 RPM 208/240V Single Phase ECM Blower Motor
1/3 hp 920 RPM 208/240V Single Phase ECM Blower Motor
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- First Co OEM repair part
Specifications
- AMP:
- 2.8
- Blower Type:
- ECM
- Diameter:
- 5 in
- Fan Speeds:
- 3
- Horsepower:
- 1/3 hp
- Length:
- 5 in
- OEM Part:
- Yes
- Phase:
- Single Phase
- Product Type:
- Blower Motor
- RPM:
- 920
- RPM Range:
- 900-1150
- UL Listed:
- No
- Volts:
- 208/240V
- Weight:
- 12 lb