This product requires certification to purchase.

1 Ton 5kW Vertical Packaged Terminal Conditioner

First Co

1 Ton 5kW Vertical Packaged Terminal Conditioner

  • Fast #
  • Part #F12SPXA5
  • Item #5134534
  • Manufacturer Part #12SPXA5
4.2 out of 5 Customer Rating
Brand image
First Co

1 Ton 5kW Vertical Packaged Terminal Conditioner

  • Fast #
  • Part #F12SPXA5
  • Item #5134534
  • Manufacturer Part #12SPXA5
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Straight cool/electric heat A/C
  • Completely insulated cabinet
  • Adjustable fresh air damper
  • Easy access for in-place service
  • Completely prewired
  • Easy access filter
  • Super quiet operation
  • Requires Certification

Specifications

AMP:
19.5, 17
BTU Heat Rating:
15350 Btu/h
CFM:
490
EER:
9.0
Energy Star Compliant:
No
Height:
66
Max CFM:
490
Tonnage:
1 Ton
Volts:
208/230V
Watts:
5
Width:
20