This product requires certification to purchase.

1 Ton Vertical Packaged Terminal Air Conditioner

First Co

1 Ton Vertical Packaged Terminal Air Conditioner

  • Fast #
  • Part #F12SPXR4A
  • Item #4859142
  • Manufacturer Part #12SPXR4-A
4 out of 5 Customer Rating
Brand image
First Co

1 Ton Vertical Packaged Terminal Air Conditioner

  • Fast #
  • Part #F12SPXR4A
  • Item #4859142
  • Manufacturer Part #12SPXR4-A
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Completely prewired
  • Fan delay for improved efficiency
  • Front desk control compatible
  • Straight cool A/C
  • Heat rating 4kW
  • Single package unit
  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
25
EER:
9.0
Energy Star Compliant:
No
Max CFM:
490
Refrigerant:
R-410A
Tonnage:
1 Ton
Tonnage:
1 Ton
Volts:
230V