1.5 Ton Cooling - 50,000 BTU Heating - Vertical Packaged Gas Heat / Electric Cooling Unit
1.5 Ton Cooling - 50,000 BTU Heating - Vertical Packaged Gas Heat / Electric Cooling Unit
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Self-contained packaged units with gas-fired heating and electric cooling
- Pre-wired and pre-charged from factory
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Factory installed condensate float switch
- High efficiency scroll and rotary compressors
- Easily accessible refrigeration service ports with an area for temperature probes
- All FPG series units are compatible with Magic-Pak, Comfort-Pack and Condo-Pack
- Eliminates the need for outdoor condensing section units, line-sets and separate ventilation
- Architectural louvers available
- 13 SEER efficiency for 12k,18k and 24k models, 12 SEER on 9k and 30k models
Specifications
- AFUE:
- 80.00 %
- AMP:
- 16
- Application:
- Commercial
- BTU Cooling Rating:
- 18000 Btu/h
- BTU Heat Rating:
- 50000 Btu/h
- CFM:
- 680 ft3/min
- Configuration:
- Vertical
- Depth:
- 31-3/8 in
- ETL Listed:
- Yes
- Heat Exchanger Type:
- Stainless Steel
- Height:
- 43-1/4 in
- Phase:
- Single Phase
- Power Source:
- Gas
- Refrigerant:
- R-410A
- SEER:
- 13
- Tonnage:
- 1.5 Ton
- Volts:
- 208/230V
- Weight:
- 364 lb
- Width:
- 27-7/8 in