This product requires certification to purchase.

1.5 Tons Vertical Packaged Terminal Air Conditioner

First Co

1.5 Tons Vertical Packaged Terminal Air Conditioner

  • Fast #
  • Part #F18SPXR6A
  • Item #4859137
  • Manufacturer Part #18SPXR6-A
4.4 out of 5 Customer Rating
Brand image
First Co

1.5 Tons Vertical Packaged Terminal Air Conditioner

  • Fast #
  • Part #F18SPXR6A
  • Item #4859137
  • Manufacturer Part #18SPXR6-A
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Completely prewired
  • Fan delay for improved efficiency
  • Front desk control compatible
  • Straight cool A/C
  • Heat rating 6kW
  • Single package unit
  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
35
EER:
9.0
Energy Star Compliant:
No
Max CFM:
740 cfm
Phase:
Single Phase
Refrigerant:
R-410A
Tonnage:
1.5 Ton
Tonnage:
1.5 Ton
Volts:
230V