This product requires certification to purchase.

18 in. x 39-1/2 in. Condensate Drain Pan

First Co

18 in. x 39-1/2 in. Condensate Drain Pan

  • Fast #
  • Part #F9350922
  • Item #5134572
  • Manufacturer Part #9-350-92-2
3.4 out of 5 Customer Rating
Brand image
First Co

18 in. x 39-1/2 in. Condensate Drain Pan

  • Fast #
  • Part #F9350922
  • Item #5134572
  • Manufacturer Part #9-350-92-2
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 18 in. x 39-1/2 in.
  • Requires Certification

Specifications

Brand Model Compatibility:
18CDXQ
Drain Opening:
3/4 in
Height:
4-1/2 in
Length:
39-1/2 in
Size:
39-1/2 in x 18 in
Width:
18 in