2 Ton - PSC Uncased Coil - 2 Row Hot Water - DX Coil Sensor - R-32 Piston - 120V
2 Ton - PSC Uncased Coil - 2 Row Hot Water - DX Coil Sensor - R-32 Piston - 120V
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- A2L Compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- Casing:
- Uncased
- Configuration:
- Horizontal
- Refrigerant:
- R-32
- Tonnage:
- 2 Ton
- Type:
- F24CDXW201UCP050AA