This product requires certification to purchase.

2 Ton R-410A 1/3 hp PTAC Air Conditioner

First Co

2 Ton R-410A 1/3 hp PTAC Air Conditioner

  • Fast #
  • Part #F24SPXA5HP
  • Item #5165240
  • Manufacturer Part #24SPXA5-HP
5 out of 5 Customer Rating
Brand image
First Co

2 Ton R-410A 1/3 hp PTAC Air Conditioner

  • Fast #
  • Part #F24SPXA5HP
  • Item #5165240
  • Manufacturer Part #24SPXA5-HP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Documents


Specifications

A2L Compatible:
No
AMP:
2.8, 9.9, 54, 0.74, 19.1, 21.6
EER:
10.0
Energy Star Compliant:
No
Height:
20
Refrigerant:
R-410A
Tonnage:
2 Ton
Tonnage:
2 Ton
UL Listed:
No
Volts:
208/230V
Weight:
255
Width:
66