2 Ton Wall Closet Air Handler
2 Ton Wall Closet Air Handler
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Primary and secondary drains
- Fully insulated cabinet and factory installed filter
- Stud mount or closet mount
- Heat rating 5kW
Specifications
- BTU:
- 24000
- Energy Star Compliant:
- No
- MBH:
- 24
- Power Source:
- Electric
- Tonnage:
- 2 Ton
- Volts:
- 240V
- Watts:
- 5 kW